Round Spacer, #12 Screw Size, Aluminum, 1/4 in Overall Lg, 1000 PK

  • Mfr # 500412RSA

  • Zoro # G4831791


product price:  $209.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#12
Material
Aluminum
Outside Diameter
1/2"
Size
12 x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500412RSA
Zoro #
G4831791
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#12
Overall Length
1/4 in
Outside Diameter
1/2"
Size
12 x 1/4 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Spacer Shape
Round

Description

12X1/4 One Half Round Spacer Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.