Round Spacer, #12 Screw Size, Aluminum, 7/16 in Overall Lg, 1000 PK

  • Mfr # 500712RSA

  • Zoro # G4817764


product price:  $188.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#12
Material
Aluminum
Outside Diameter
1/2"
Size
12 x 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500712RSA
Zoro #
G4817764
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#12
Overall Length
7/16 in
Outside Diameter
1/2"
Size
12 x 7/16 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Spacer Shape
Round

Description

12X7/16 One Half Round Spacer Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.