
Round Spacer, #4 Screw Size, Aluminum, 1 in Overall Lg, 1000 PK
Mfr # 141604RSA
Zoro # G4816653
product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#4
Material
Aluminum
Outside Diameter
1/4"
Spacer Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141604RSA
Zoro #
G4816653
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#4
Overall Length
1 in
Outside Diameter
1/4"
Size
4 x 1 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Spacer Shape
Round
Description
4X1 One Quarter Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.