Round Spacer, #4 Screw Size, Nylon, 1 in Overall Lg, 1000 PK
- Mfr # 311604RSN
- Zoro # G4817730
product price:Â
$
82.89
/pk of 1000, $0.08/ea
Key Features
System of Measurement
Inch
For Screw Size
#4
Material
Nylon
Outside Diameter
5/16"
Spacer Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 311604RSN
- Zoro #
- G4817730
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #4
- Overall Length
- 1 in
- Outside Diameter
- 5/16"
- Size
- 4 x 1 in
Details
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Nylon
- Spacer Shape
- Round
Description
4X1 Five Sixteenths Round Spacer Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.