Round Spacer, #4 Screw Size, Stainless Stainless Steel, 11/16 in Overall Lg, 500 PK
- Mfr # 141104RS303
- Zoro # G4787052
product price:Â
$
303.99
/pk of 500, $0.61/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#4
Material
Stainless Steel
Finish
Stainless
Outside Diameter
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141104RS303
- Zoro #
- G4787052
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Stainless
- Spacer Shape
- Round
Dimensions
- For Screw Size
- #4
- Overall Length
- 11/16 in
- Outside Diameter
- 1/4"
- Size
- 4 x 11/16 in
Description
4X11/16 One Quarter Round Spacer Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.