Round Spacer, #6 Screw Size, Nickel Brass, 3/16 in Overall Lg, 500 PK
- Mfr # 140306RSBN
- Zoro # G4831889
product price:Â
$
119.99
/pk of 500, $0.24/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#6
Material
Brass
Finish
Nickel
Outside Diameter
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 140306RSBN
- Zoro #
- G4831889
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Brass
- Finish
- Nickel
- Spacer Shape
- Round
- Compliance
- ASTM B16
Dimensions
- For Screw Size
- #6
- Overall Length
- 3/16 in
- Outside Diameter
- 1/4"
- Size
- 6 x 3/16 in
Description
6X3/16 One Quarter Round Spacer Brass Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.