Round Spacer, #6 Screw Size, Nylon, 3/16 in Overall Lg, 1000 PK

  • Mfr # 140306RSN

  • Zoro # G4830705


product price: $45.49
/pk 1000, $0.05/ea

Key Features

System of Measurement
Inch
For Screw Size
#6
Material
Nylon
Outside Diameter
1/4"
Spacer Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140306RSN
Zoro #
G4830705
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Overall Length
3/16 in
Outside Diameter
1/4"
Size
6 x 3/16 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Spacer Shape
Round

Description

6X3/16 One Quarter Round Spacer Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.