Shop ZORO SELECT
See all product information
Create Account
Round Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg, 1000 PK
Mfr # 501206RSN
Zoro # G4812060
product price:Â
$
102.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#6
Material
Nylon
Outside Diameter
1/2"
Spacer Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 501206RSN
- Zoro #
- G4812060
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #6
- Overall Length
- 3/4 in
- Outside Diameter
- 1/2"
- Size
- 6 x 3/4 in
Details
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Nylon
- Spacer Shape
- Round
Description
6X3/4 One Half Round Spacer Nylon