Round Spacer, #6 Screw Size, Stainless steel Stainless Steel, 7/16 in Overall Lg, 100 PK

  • Mfr # 310706RS303

  • Zoro # G4812435


product price:  $43.15
/pk 100, $0.43/ea

Key Features

System of Measurement
Inch
For Screw Size
#6
Material
Stainless Steel
Finish
Stainless steel
Outside Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
310706RS303
Zoro #
G4812435
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Overall Length
7/16 in
Outside Diameter
5/16"
Size
6 x 7/16 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Stainless steel
Spacer Shape
Round

Description

6X7/16 Five Sixteenths Round Spacer Stainless steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.