
Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg, 1000 PK
Mfr # 370808RSA
Zoro # G4807949
product price: $196.99
/pk 1000, $0.20/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#8
Material
Aluminum
Outside Diameter
3/8"
Spacer Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
370808RSA
Zoro #
G4807949
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
#8
Overall Length
1/2 in
Outside Diameter
3/8"
Size
8 x 1/2 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Spacer Shape
Round
Description
8X1/2 Three Eighths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.