
Round Spacer, #8 Screw Size, Nickel Brass, 3/4 in Overall Lg, 500 PK
Mfr # 141208RSBN
Zoro # G4818053
product price:Â $246.99
/pk 500, $0.49/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#8
Material
Brass
Finish
Nickel
Outside Diameter
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141208RSBN
Zoro #
G4818053
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#8
Overall Length
3/4 in
Outside Diameter
1/4"
Size
8 x 3/4 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
Brass
Finish
Nickel
Spacer Shape
Round
Compliance
ASTM B16
Description
8X3/4 One Quarter Round Spacer Brass Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.