
Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg, 1000 PK
Mfr # 371608RSN
Zoro # G4808655
product price: $76.89
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#8
Material
Nylon
Outside Diameter
3/8"
Spacer Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
371608RSN
Zoro #
G4808655
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#8
Overall Length
1 in
Outside Diameter
3/8"
Size
8 x 1 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Spacer Shape
Round
Description
8X1 Three Eighths Round Standard Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.