Round Spacer, #8 Screw Size, Nylon, 13/16 in Overall Lg, 1000 PK

  • Mfr # 311308RSN

  • Zoro # G4805200


product price: $49.39
/pk 1000, $0.05/ea

Key Features

System of Measurement
Inch
For Screw Size
#8
Material
Nylon
Outside Diameter
5/16"
Spacer Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311308RSN
Zoro #
G4805200
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Overall Length
13/16 in
Outside Diameter
5/16"
Size
8 x 13/16 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Spacer Shape
Round

Description

8X13/16 Five Sixteenths Round Spacer Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.