Shop ZORO SELECT
See all product information
Create Account
Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg, 1000 PK
- Mfr # 371208RSN
- Zoro # G4816565
product price:Â
$
68.19
/pk of 1000, $0.07/ea
Key Features
System of Measurement
Inch
For Screw Size
#8
Material
Nylon
Outside Diameter
3/8"
Size
8 x 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 371208RSN
- Zoro #
- G4816565
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Nylon
- Spacer Shape
- Round
Dimensions
- For Screw Size
- #8
- Overall Length
- 3/4 in
- Outside Diameter
- 3/8"
- Size
- 8 x 3/4 in
Description
8X3/4 Three Eighths Round Standard Spacer Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.