Round Spacer, #8 Screw Size, Nylon, 9/16 in Overall Lg, 1000 PK

  • Mfr # 500908RSN

  • Zoro # G4830629


product price: $86.59
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#8
Material
Nylon
Outside Diameter
1/2"
Size
8 x 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500908RSN
Zoro #
G4830629
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Overall Length
9/16 in
Outside Diameter
1/2"
Size
8 x 9/16 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Spacer Shape
Round

Description

8X9/16 One Half Round Spacer Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.