Round Spacer, Natural Nylon, 7/16 in Overall Lg, #14 Inside Dia, 1000 PK

  • Mfr # 500714RSN

  • Zoro # G4802565


product price: $84.39
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Overall Length
7/16 in
Material
Nylon
Finish
Natural
Outside Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500714RSN
Zoro #
G4802565
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/16 in
Inside Diameter
#14
Outside Diameter
3/8"
Size
1/4X7/16

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Spacer Shape
Round

Description

1/4X7/16 One Half Round Spacer Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.