Round Spacer, Natural Nylon, 7/8 in Overall Lg, #12 Inside Dia, 1000 PK

  • Mfr # 501412RSN

  • Zoro # G4815944


product price: $95.39
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Overall Length
7/8 in
Material
Nylon
Finish
Natural
Outside Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501412RSN
Zoro #
G4815944
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/8 in
Inside Diameter
#12
Outside Diameter
3/8"
Size
12X7/8

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Spacer Shape
Round

Description

12X7/8 One Half Round Spacer Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.