This item is Discontinued.

Zoro Select Spacer, #6 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK 13SP116

This item is Discontinued.

Zoro Select

Spacer, #6 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (Discontinued)

Mfr # 13SP116
Zoro # G3163702
Country of Origin United States
Category Round Spacers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13SP116
Zoro #
G3163702
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Overall Length
1/2 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.14 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter
0.3125 in
Outside Diameter Tolerance
+/-0.015 in
Screw Size
#6
Length
1/2"
Inside Dia. Tolerance
+/-0.005 in
Inside Dia.
0.14 in
Outside Dia.
5/16 in
Length Tolerance
+/-0.005"
Outside Dia. Tolerance
+/-0.015 in

Details

Item
Spacer
System of Measurement
Inch
Material
Nylon
Finish
Plain
Type
Clear Hole
Spacer Color
Off-White
Color
White
Spacer Material
Nylon
Spacer Shape
Round
Temp. Range (F)
185 Degrees Max
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Maximum Temperature
185 Degrees F
Spacer Type
Round

Description

Spacer, Spacer Type Round, For Screw Size #6, Overall Length 1/2 in, Inside Diameter 0.14 in, Outside Diameter 5/16 in, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color White, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.005 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.015 in, Overall Length Tolerance +/-0.005 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.