
Round Spacer, Plain 18-8 Stainless Steel, 1 in Overall Lg, #8 Inside Dia, 100 PK
Mfr # 311608RS303
Zoro # G4815935
product price:Â $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
5/16"
Spacer Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
311608RS303
Zoro #
G4815935
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 in
Inside Diameter
#8
Outside Diameter
5/16"
Size
8X1
Details
Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Spacer Shape
Round
Description
8X1 Five Sixteenths Round Spacer Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.