Round Spacer, Plain 18-8 Stainless Steel, 15/16 in Overall Lg, #10 Inside Dia, 100 PK

  • Mfr # 311510RS303

  • Zoro # G4804169


product price:  $79.19
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
5/16"
Size
10X15/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311510RS303
Zoro #
G4804169
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15/16 in
Inside Diameter
#10
Outside Diameter
5/16"
Size
10X15/16

Details

Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Spacer Shape
Round

Description

10X15/16 Five Sixteenths Round Spacer Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.