Round Spacer, Plain 18-8 Stainless Steel, 3/8 in Overall Lg, #6 Inside Dia, 100 PK

  • Mfr # 310806RS303

  • Zoro # G4811385


product price:  $78.69
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
5/16"
Spacer Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310806RS303
Zoro #
G4811385
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/8 in
Inside Diameter
#6
Outside Diameter
5/16"
Size
6X1/2

Details

Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Spacer Shape
Round

Description

6X1/2 Five Sixteenths Round Spacer Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.