
Round Spacer, Plain Aluminum, 1-1/4 in Overall Lg, #8 Inside Dia, 1000 PK
Mfr # 312008RSA
Zoro # G4803213
product price: $315.99
/pk 1000, $0.32/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Length
1-1/4 in
Material
Aluminum
Finish
Plain
Outside Diameter
5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312008RSA
Zoro #
G4803213
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/4 in
Inside Diameter
#8
Outside Diameter
5/16"
Size
8X1 1/4
Details
Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Shape
Round
Description
8X1 1/4 Five Sixteenths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.