Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #4 Inside Dia, 1000 PK

  • Mfr # 140304RSA

  • Zoro # G4815061


product price: $87.49
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Aluminum
Finish
Plain
Outside Diameter
1/4"
Size
4X3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140304RSA
Zoro #
G4815061
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3/16 in
Inside Diameter
#4
Outside Diameter
1/4"
Size
4X3/16

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Shape
Round

Description

4X3/16 One Quarter Round Spacer Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.