Zoro Homepage

Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #8 Inside Dia, 1000 PK

  • Mfr # 310508RSA

  • Zoro # G4815472


product price: $164.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Overall Length
5/16 in
Material
Aluminum
Finish
Plain
Outside Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310508RSA
Zoro #
G4815472
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5/16 in
Inside Diameter
#8
Outside Diameter
5/16"
Size
8X5/16

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Shape
Round

Description

8X5/16 Five Sixteenths Round Spacer Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.