
Round Spacer, Plain Aluminum, 9/16 in Overall Lg, #6 Inside Dia, 1000 PK
Mfr # 140906RSA
Zoro # G4817161
product price: $128.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Outside Diameter
1/4"
Spacer Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140906RSA
Zoro #
G4817161
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9/16 in
Inside Diameter
#6
Outside Diameter
1/4"
Size
6X9/16
Details
Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Shape
Round
Description
6X9/16 One Quarter Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.