Zoro Homepage

Round Spacer, Plain Aluminum, 9/16 in Overall Lg, #6 Inside Dia, 1000 PK

  • Mfr # 310906RSA

  • Zoro # G4804150


product price: $161.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Overall Length
9/16 in
Material
Aluminum
Finish
Plain
Inside Diameter
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310906RSA
Zoro #
G4804150
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9/16 in
Inside Diameter
#6
Outside Diameter
5/16"
Size
6X9/16

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Shape
Round

Description

6X9/16 Five Sixteenths Round Spacer Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.