Round Spacer, Plain Stainless Steel, 3/4 in Overall Lg, #8 Inside Dia, 100 PK

  • Mfr # 501208RS303

  • Zoro # G4816400


product price: $159.99
/pk 100, $1.60/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Outside Diameter
3/8"
Spacer Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501208RS303
Zoro #
G4816400
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Inside Diameter
#8
Outside Diameter
3/8"
Size
8X3/4

Details

Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Spacer Shape
Round

Description

8X3/4 One Half Round Spacer Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.