Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Spacer, Plain Stainless Steel, 5/8 in Overall Lg, #8 Inside Dia, 100 PK

  • Mfr # 501008RS303

  • Zoro # G4806829


product price: $142.99
/pk 100, $1.43/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Outside Diameter
3/8"
Size
8X5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501008RS303
Zoro #
G4806829
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/8 in
Inside Diameter
#8
Outside Diameter
3/8"
Size
8X5/8

Details

Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Spacer Shape
Round

Description

8X5/8 One Half Round Spacer Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.