Shop ZORO SELECT
See all product information
Create Account
Round Spacers, 10X15/16 #1/2 ROUN, PK100, Plain Stainless Steel, 15/16 in Overall Lg, #10 Inside Dia
- Mfr # 501510RS303
- Zoro # G4817782
product price:Â
$
322.99
/pk of 100, $3.23/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Length
15/16 in
Material
Stainless Steel
Finish
Plain
Inside Diameter
#10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 501510RS303
- Zoro #
- G4817782
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Spacers, 10X15/16 #1/2 ROUN,PK100
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Plain
- Spacer Shape
- Round
Dimensions
- Overall Length
- 15/16 in
- Inside Diameter
- #10
- Outside Diameter
- 3/8"
- Size
- 10X15/16
Description
Round Spacers,10X15/16 #1/2 ROUN,PK100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.