Round Spacers, 10X3/16 #5/16 ROU, PK1000, Plain Aluminum, 3/16 in Overall Lg, #10 Inside Dia

  • Mfr # 310310RSA

  • Zoro # G4815481


product price:  $124.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Overall Length
3/16 in
Material
Aluminum
Finish
Plain
Inside Diameter
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310310RSA
Zoro #
G4815481
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3/16 in
Inside Diameter
#10
Outside Diameter
5/16"
Size
10X3/16

Details

Item
Round Spacers, 10X3/16 #5/16 ROU,PK1000
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Shape
Round

Description

Round Spacers,10X3/16 #5/16 ROU,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.