Round Spacers, 10X5/8 #3/8 ROUND, PK1000, #10 Screw Size, Aluminum, 5/8 in Overall Lg, 1000 PK

  • Mfr # 371010RSA

  • Zoro # G4815070


product price:  $247.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#10
Overall Length
5/8 in
Material
Aluminum
Outside Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371010RSA
Zoro #
G4815070
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#10
Overall Length
5/8 in
Outside Diameter
3/8"
Size
10 x 5/8 in

Details

Item
Round Spacers, 10X5/8 #3/8 ROUND,PK1000
System of Measurement
Inch
Material
Aluminum
Spacer Shape
Round

Description

Round Spacers,10X5/8 #3/8 ROUND,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.