Round Spacers, 12X1 1/4 #3/8 ROU, PK1000, Plain Aluminum, 1-1/4 in Overall Lg, #12 Inside Dia

  • Mfr # 372012RSA

  • Zoro # G4811589


product price: $636.99
/pk 1000, $0.64/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Overall Length
1-1/4 in
Material
Aluminum
Finish
Plain
Inside Diameter
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372012RSA
Zoro #
G4811589
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4 in
Inside Diameter
#12
Outside Diameter
3/8"
Size
12X1 1/4

Details

Item
Round Spacers, 12X1 1/4 #3/8 ROU,PK1000
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Shape
Round

Description

Round Spacers,12X1 1/4 #3/8 ROU,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.