
Round Spacers, 12X1/4 #3/8 ROUND , PK100, #12 Screw Size, Stainless Stainless Steel, 100 PK
Mfr # 370412RS303
Zoro # G4831274
product price:Â $94.19
/pk 100, $0.94/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#12
Overall Length
1/4 in
Material
Stainless Steel
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
370412RS303
Zoro #
G4831274
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#12
Overall Length
1/4 in
Outside Diameter
3/8"
Size
12 x 1/4 in
Details
Item
Round Spacers, 12X1/4 #3/8 ROUND ,PK100
System of Measurement
Inch
Material
Stainless Steel
Finish
Stainless
Spacer Shape
Round
Description
Round Spacers,12X1/4 #3/8 ROUND,PK100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.