Round Spacers, 12X3/16 #3/8 ROUND, PK100, Plain Stainless Steel, 3/16 in Overall Lg, #12 Inside Dia

  • Mfr # 370312RS303

  • Zoro # G4830489


product price:  $97.15
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Overall Length
3/16 in
Material
Stainless Steel
Finish
Plain
Inside Diameter
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
370312RS303
Zoro #
G4830489
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/16 in
Inside Diameter
#12
Outside Diameter
3/8"
Size
12X3/16

Details

Item
Round Spacers, 12X3/16 #3/8 ROUND,PK100
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Spacer Shape
Round

Description

Round Spacers,12X3/16 #3/8 ROUND,PK100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.