Round Spacers, 14X3/16 #1/2 ROUN, PK1000, Natural Nylon, 3/16 in Overall Lg, #14 Inside Dia, 1000 PK

  • Mfr # 500314RSN

  • Zoro # G4816139


product price:  $54.19
/pk 1000, $0.05/ea

Key Features

System of Measurement
Inch
Overall Length
3/16 in
Material
Nylon
Finish
Natural
Inside Diameter
#14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
500314RSN
Zoro #
G4816139
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/16 in
Inside Diameter
#14
Outside Diameter
3/8"
Size
1/4X3/16

Details

Item
Round Spacers, 14X3/16 #1/2 ROUN,PK1000
System of Measurement
Inch
Material
Nylon
Finish
Natural
Spacer Shape
Round

Description

Round Spacers,14X3/16 #1/2 ROUN,PK1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.