Round Spacers, 4X1/2 #3/16 ROUND, PK1000, #4 Screw Size, Nylon, 1/2 in Overall Lg, 1000 PK

  • Mfr # 100804RSN

  • Zoro # G4816224


product price:  $45.19
/pk 1000, $0.05/ea

Key Features

System of Measurement
Inch
For Screw Size
#4
Overall Length
1/2 in
Material
Nylon
Outside Diameter
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100804RSN
Zoro #
G4816224
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#4
Overall Length
1/2 in
Outside Diameter
3/16"
Size
4 x 1/2 in

Details

Item
Round Spacers, 4X1/2 #3/16 ROUND,PK1000
System of Measurement
Inch
Material
Nylon
Spacer Shape
Round

Description

Round Spacers,4X1/2 #3/16 ROUND,PK1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.