Round Spacers, 4X3/4 #1/4 ROUND , PK1000, #4 Screw Size, Aluminum, 3/4 in Overall Lg, 1000 PK

  • Mfr # 141204RSA

  • Zoro # G4805873


product price:  $160.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#4
Overall Length
3/4 in
Material
Aluminum
Outside Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141204RSA
Zoro #
G4805873
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#4
Overall Length
3/4 in
Outside Diameter
1/4"
Size
4 x 3/4 in

Details

Item
Round Spacers, 4X3/4 #1/4 ROUND ,PK1000
System of Measurement
Inch
Material
Aluminum
Spacer Shape
Round

Description

Round Spacers,4X3/4 #1/4 ROUND,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.