Shop ZORO SELECT
See all product information
Create Account
Round Spacers, 4X3/8 #1/4 ROUND S, PK500, #4 Screw Size, Nickel Brass, 3/8 in Overall Lg, 500 PK
- Mfr # 140604RSBN
- Zoro # G4805690
product price:Â
$
326.99
/pk of 500, $0.65/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#4
Overall Length
3/8 in
Material
Brass
Finish
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 140604RSBN
- Zoro #
- G4805690
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Round Spacers, 4X3/8 #1/4 ROUND S,PK500
- System of Measurement
- Inch
- Material
- Brass
- Finish
- Nickel
- Spacer Shape
- Round
- Compliance
- ASTM B16
Dimensions
- For Screw Size
- #4
- Overall Length
- 3/8 in
- Outside Diameter
- 1/4"
- Size
- 4 x 3/8 in
Description
Round Spacers,4X3/8 #1/4 ROUND S,PK500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.