Round Spacers, 4X3/8 #1/4 ROUND S, PK500, Plain Stainless Steel, 3/8 in Overall Lg, #4 Inside Dia

  • Mfr # 140604RS303

  • Zoro # G4804220


product price:  $240.99
/pk 500, $0.48/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Overall Length
3/8 in
Material
Stainless Steel
Finish
Plain
Inside Diameter
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140604RS303
Zoro #
G4804220
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/8 in
Inside Diameter
#4
Outside Diameter
1/4"
Size
4X3/8

Details

Item
Round Spacers, 4X3/8 #1/4 ROUND S,PK500
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Spacer Shape
Round

Description

Round Spacers,4X3/8 #1/4 ROUND S,PK500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.