Round Spacers, 6X1 #5/16 ROUND S, PK1000, #6 Screw Size, Nylon, 1 in Overall Lg, 1000 PK

  • Mfr # 311606RSN

  • Zoro # G4812200


product price:  $67.39
/pk 1000, $0.07/ea

Key Features

System of Measurement
Inch
For Screw Size
#6
Overall Length
1 in
Material
Nylon
Outside Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311606RSN
Zoro #
G4812200
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Overall Length
1 in
Outside Diameter
5/16"
Size
6 x 1 in

Details

Item
Round Spacers, 6X1 #5/16 ROUND S,PK1000
System of Measurement
Inch
Material
Nylon
Spacer Shape
Round

Description

Round Spacers,6X1 #5/16 ROUND S,PK1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.