
Round Spacers, 6X3/16 #5/16 ROUN, PK1000, #6 Screw Size, Nylon, 3/16 in Overall Lg, 1000 PK
Mfr # 310306RSN
Zoro # G4812304
product price:Â $47.99
/pk 1000, $0.05/eaKey Features
System of Measurement
Inch
For Screw Size
#6
Overall Length
3/16 in
Material
Nylon
Outside Diameter
5/16"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
310306RSN
Zoro #
G4812304
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#6
Overall Length
3/16 in
Outside Diameter
5/16"
Size
6 x 3/16 in
Details
Item
Round Spacers, 6X3/16 #5/16 ROUN,PK1000
System of Measurement
Inch
Material
Nylon
Spacer Shape
Round
Description
Round Spacers,6X3/16 #5/16 ROUN,PK1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.