Round Spacers, 6X5/8 #1/4 ROUND S, PK500, #6 Screw Size, Nickel Brass, 5/8 in Overall Lg, 500 PK

  • Mfr # 141006RSBN

  • Zoro # G4806984


product price:  $325.99
/pk 500, $0.65/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#6
Overall Length
5/8 in
Material
Brass
Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141006RSBN
Zoro #
G4806984
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#6
Overall Length
5/8 in
Outside Diameter
1/4"
Size
6 x 5/8 in

Details

Item
Round Spacers, 6X5/8 #1/4 ROUND S,PK500
System of Measurement
Inch
Material
Brass
Finish
Nickel
Spacer Shape
Round
Compliance
ASTM B16

Description

Round Spacers,6X5/8 #1/4 ROUND S,PK500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products