Round Spacers, 6X7/16 #3/8 ROUND , PK100, #6 Screw Size, Stainless Stainless Steel, 100 PK

  • Mfr # 370706RS303

  • Zoro # G4808210


product price:  $58.99
/pk 100, $0.59/ea

Key Features

System of Measurement
Inch
For Screw Size
#6
Overall Length
7/16 in
Material
Stainless Steel
Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
370706RS303
Zoro #
G4808210
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#6
Overall Length
7/16 in
Outside Diameter
3/8"
Size
6 x 7/16 in

Details

Item
Round Spacers, 6X7/16 #3/8 ROUND ,PK100
System of Measurement
Inch
Material
Stainless Steel
Finish
Stainless
Spacer Shape
Round

Description

Round Spacers,6X7/16 #3/8 ROUND,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.