Round Spacers, 6X9/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 9/16 in Overall Lg, 100 PK

  • Mfr # 310906RS303

  • Zoro # G4806479


product price:  $56.89
/pk 100, $0.57/ea

Key Features

System of Measurement
Inch
Overall Length
9/16 in
Material
18-8 Stainless Steel
Finish
Plain
Inside Diameter
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310906RS303
Zoro #
G4806479
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9/16 in
Inside Diameter
#6
Outside Diameter
5/16"
Size
6X9/16

Details

Item
Round Spacers, 6X9/16 #5/16 ROUND,PK100
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Spacer Shape
Round

Description

Round Spacers,6X9/16 #5/16 ROUND,PK100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.