Round Spacers, 8X1/2 #1/4 ROUND , PK1000, #8 Screw Size, Aluminum, 1/2 in Overall Lg, 1000 PK

  • Mfr # 140808RSA

  • Zoro # G4805514


product price:  $192.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#8
Overall Length
1/2 in
Material
Aluminum
Outside Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140808RSA
Zoro #
G4805514
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#8
Overall Length
1/2 in
Outside Diameter
1/4"
Size
8 x 1/2 in

Details

Item
Round Spacers, 8X1/2 #1/4 ROUND ,PK1000
System of Measurement
Inch
Material
Aluminum
Spacer Shape
Round

Description

Round Spacers,8X1/2 #1/4 ROUND,PK1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.