Round Spacers, 8X1/4 #3/8 ROUND S, PK100, Plain Stainless Steel, 1/4 in Overall Lg, #8 Inside Dia

  • Mfr # 370408RS303

  • Zoro # G4787375


product price:  $76.89
/pk 100, $0.77/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Overall Length
1/4 in
Material
Stainless Steel
Finish
Plain
Inside Diameter
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370408RS303
Zoro #
G4787375
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1/4 in
Inside Diameter
#8
Outside Diameter
3/8"
Size
8X1/4

Details

Item
Round Spacers, 8X1/4 #3/8 ROUND S,PK100
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Spacer Shape
Round

Description

Round Spacers,8X1/4 #3/8 ROUND S,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.