Round Spacers, 8X15/16 #3/8 ROUND, PK100, #8 Screw Size, Stainless Stainless Steel, 100 PK

  • Mfr # 371508RS303

  • Zoro # G4817134


product price:  $109.99
/pk 100, $1.10/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#8
Overall Length
15/16 in
Material
Stainless Steel
Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
371508RS303
Zoro #
G4817134
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Overall Length
15/16 in
Outside Diameter
3/8"
Size
8 x 15/16 in

Details

Item
Round Spacers, 8X15/16 #3/8 ROUND,PK100
System of Measurement
Inch
Material
Stainless Steel
Finish
Stainless
Spacer Shape
Round

Description

Round Spacers,8X15/16 #3/8 ROUND,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.