
Round Spacers, 8X1/8 #3/8 ROUND S, PK100, #8 Screw Size, Stainless Stainless Steel, 100 PK
Mfr # 370208RS303
Zoro # G4816769
product price:Â $55.69
/pk 100, $0.56/eaKey Features
System of Measurement
Inch
For Screw Size
#8
Overall Length
1/8 in
Material
Stainless Steel
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370208RS303
Zoro #
G4816769
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
#8
Overall Length
1/8 in
Outside Diameter
3/8"
Size
8 x 1/8 in
Details
Item
Round Spacers, 8X1/8 #3/8 ROUND S,PK100
System of Measurement
Inch
Material
Stainless Steel
Finish
Stainless
Spacer Shape
Round
Description
Round Spacers,8X1/8 #3/8 ROUND S,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.