Round Spacers
- Mfr # BULK-SPCR-1016
- Zoro # G922886659
product price:Â
$
0.29
/ea
Sold in multiples of 39 for
$11.31
Key Features
Material
Nylon
Inside Diameter
0.194 in
Overall Length
9/16 in
System of Measurement
Inch
Outside Diameter
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SPCR-1016
- Zoro #
- G922886659
- UPC #
- 00197666212189
- Country of Origin
- United States
- Item
- Round Spacers
- Material
- Nylon
- System of Measurement
- Inch
- Finish
- Plain
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Inside Diameter
- 0.194 in
- Overall Length
- 9/16 in
- Outside Diameter
- 5/16 in
- For Screw Size
- #10
- Length
- 9/16 in
Description
Round Spacers, For Screw Size #10, Overall Length 9/16 in, Inside Diameter 0.194 in, Outside Diameter 5/16 in, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.