Round Spacers
- Mfr # BULK-SPCR-1077
- Zoro # G622886874
product price:Â
$
0.29
/ea
Sold in multiples of 39 for
$11.31
Key Features
Material Grade/Class
6/6
System of Measurement
Inch
Finish
Plain
Material
Nylon
Overall Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SPCR-1077
- Zoro #
- G622886874
- UPC #
- 00197666212479
- Country of Origin
- United States
- Item
- Round Spacers
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Finish
- Plain
- Material
- Nylon
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Length
- 7/8 in
- For Screw Size
- #6
- Outside Diameter
- 3/8 in
- Inside Diameter
- 0.14 in
- Length
- 7/8 in
Description
Round Spacers, For Screw Size #6, Overall Length 7/8 in, Inside Diameter 0.14 in, Outside Diameter 3/8 in, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.